- 6 Point Socket
- 3/8" Drive
- 16 mm Socket Size
- 2 1/2" Long
- SuperKrome® Finish
| Socket Size | 16 mm |
| Drive Type | Square |
| Inch/Metric | Metric |
| Opening Size | 16 mm |
| No. of Points | 6 |
| Overall Length | 2.5 in |
| Material | Steel |
| Finish | SuperKrome® |
| Locking Type | Ball |
| Socket Drive Size | 3/8 in |
| Weight | 0.23 LB |

