- 12 Point Socket
- 3/8" Drive
- 10 mm Socket Size
- 1 3/4" Long
- SuperKrome® Finish
| Drive Type | Square |
| Finish | SuperKrome® |
| Inch/Metric | Metric |
| Material | Steel |
| No. of Points | 12 |
| Locking Type | Ball |
| Opening Size | 10 mm |
| Socket Size | 10 mm |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.75 in |
| Weight | 0.08 LB |

