| Tip Type | Slotted |
| Shank Length | 3 in |
| Length Group | Long |
| Handle Material | Plastic |
| Overall Length | 6.56 in |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.13 LB |
| Tip Type | Slotted |
| Shank Length | 3 in |
| Length Group | Long |
| Handle Material | Plastic |
| Overall Length | 6.56 in |
| Shank Type | Round |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.13 LB |