| Tip Size Symbol | #1 |
| Shank Type | Hex |
| Tip Type | Phillips®, Slotted |
| Handle Material | Plastic |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.06 LB |
| Tip Size Symbol | #1 |
| Shank Type | Hex |
| Tip Type | Phillips®, Slotted |
| Handle Material | Plastic |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.06 LB |