| Handle Material | Plastic |
| Tip Type | Phillips® |
| Shank Type | Round |
| Handle Type | Square |
| Tip Size Symbol | #0, #1, #2, #3, #4 |
| Weight | 2.0 LB |
| Handle Material | Plastic |
| Tip Type | Phillips® |
| Shank Type | Round |
| Handle Type | Square |
| Tip Size Symbol | #0, #1, #2, #3, #4 |
| Weight | 2.0 LB |