| Shank Type | Round |
| Tip Type | Phillips®, Slotted |
| Length Group | Extra Long |
| Handle Type | Square |
| Handle Material | Plastic |
| Weight | 2.24 LB |
| Shank Type | Round |
| Tip Type | Phillips®, Slotted |
| Length Group | Extra Long |
| Handle Type | Square |
| Handle Material | Plastic |
| Weight | 2.24 LB |