- 6 Point Socket
- 3/8" Drive
- 10 mm Socket Size
- 2 1/2" Long
- Black Finish
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Finish | Black |
| Socket Size | 10 mm |
| Overall Length | 2.5 in |
| Drive Type | Square |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Opening Size | 10 mm |
| Weight | 0.16 LB |

