- 6 Point Socket
- 3/8" Drive
- 16 mm Socket Size
- 1.160" Long
- Black Finish
| Drive Type | Square |
| No. of Points | 6 |
| Socket Size | 16 mm |
| Finish | Black |
| Overall Length | 1.16 in |
| Socket Drive Size | 3/8 in |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Type | Pin |
| Opening Size | 16 mm |
| Weight | 0.26 LB |

