- Chrome Finish
- Fractional
- 12 Points
| Family Name | 12 Point Fractional Long Combination Chrome Wrench |
| No. of Points | 12 |
| Finish | Chrome |
| Inch/Metric | Fractional |
| Length Type | Long |
| Weight | 2.9 LB |
| EAN or UPC | 25141882445 |
| Family Name | 12 Point Fractional Long Combination Chrome Wrench |
| No. of Points | 12 |
| Finish | Chrome |
| Inch/Metric | Fractional |
| Length Type | Long |
| Weight | 2.9 LB |
| EAN or UPC | 25141882445 |