- 10 in Shaft Diameter
- 11 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Installation | Housing Press Fit |
| Case Design | Rubber Outside Diameter |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Construction | HMS4 |
| Pressure | 7 psi |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Seal Design | Standard |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 10 in |
| Design | HMS4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Seal Application | General Purpose |
| Seal Type | Grease |
| Housing Bore Dia. | 11 in |
| Lip Type | Single Lip |
| Speed | 0.05 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.375 in |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Weight | 1.272 LB |
| EAN or UPC | 85311043397 |

