- 10.25 in Shaft Diameter
- 12 in Housing Bore Diameter
- 0.63 in Overall Width
- Carboxylated Nitrile Rubber (XNBR) Lip Material
- Inch
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Installation | Housing Press Fit |
| Spring Material | Stainless Steel |
| Overall Width | 0.63 in, 15.88 mm |
| Shaft Dia. | 10.25 in, 260.35 mm |
| Lip Material | Carboxylated Nitrile Rubber (XNBR) |
| Speed | 0.1 ft/min |
| Pressure | 15 psi |
| Case Design | Metal Case, Spacer Lugs |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS3 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Design | HDS3 |
| Case Material | Steel |
| Spring Type | Garter Spring Cover |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 12 in, 304.8 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Weight | 4.327 LB |
| EAN or UPC | 85311089777 |

