- 10 in Shaft Diameter
- 12 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 12.25 in |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Shaft Dia. | 10.25 in |
| Case Design | Metal Case, Inner Case |
| Construction | CRWH1 |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Overall Width | 0.625 in |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Solid | Yes |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 210 °F |
| Design | CRWH1 |
| Lip Type | Single Lip |
| Weight | 3.235 LB |
| EAN or UPC | 85311043458 |

