- 10 in Shaft Diameter
- 11 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Solid | Yes |
| Construction | CRWH1 |
| Housing Bore Dia. | 11.75 in |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Design | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Overall Width | 0.625 in |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 10.5 in |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Weight | 2.101 LB |
| EAN or UPC | 85311043465 |

