- 10.5 in Shaft Diameter
- 12 in Housing Bore
- 0.688 in Overall Width
- Hydrogenated Nitrile (HNBR) Lip Material
- SKF Flex Seal
description
- HDS7 seals are designed for open housings in grease lubricated heavy industrial applications. These seals are self-retaining and feature a metal case and an optimized non-spring-loaded sealing lip, designed to pump contaminants away aggressively. They perform exceptionally well for dust exclusion in large-size machinery, for water and scale exclusion in metal rolling, and for water and pulp exclusion in paper mills. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Exclude water and solid contaminants
- Customized dimensions
- No minimum order quantity
| Lip Type | Single Lip |
| Seal Design | SKF Flex |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 302 °F |
| Case Material | Steel |
| Construction | HDS7 |
| Design | HDS7 |
| Case Design | Metal Case |
| Lubricant | Grease |
| Solid | Yes |
| Inch/Metric | Inch |
| Shaft Dia. | 10.5 in |
| Housing Bore Dia. | 12 in |
| Lip Material | Hydrogenated Nitrile (HNBR) |
| Overall Width | 0.688 in |
| Operating Temperature [Min] | -40 °F |
| Weight | 4.327 LB |
| EAN or UPC | 85311380874 |

