- Radial Shaft Seal
- 105 mm Shaft Diameter
- 130 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Shaft Dia. | 105 mm |
| Pressure | 10 psi |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Housing Bore Dia. | 130 mm |
| Temperature Range [Min] | -40 °F |
| Overall Width | 12 mm |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Construction | CRW1 |
| Lip Type | Single Lip w/Spring |
| Weight | 0.258 LB |
| EAN or UPC | 85311034890 |

