- Radial Shaft Seal
- 107 mm Shaft Diameter
- 123 mm Housing Bore Diameter
- 11 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRSA1 seals are designed with a single metal case, a single sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft and a dust lip to improve contamination ingress resistance.
features
- For oil or grease
- With garter spring
- Easy installation
| Lip Style | Internal |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 123 mm |
| Inch/Metric | Metric |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 250 °F |
| Construction | CRSA1 |
| Shaft Dia. | 107 mm |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Standard |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Overall Width | 11 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.333 LB |
| EAN or UPC | 85311885218 |

