- 11/32" Grade 1000 Chrome Steel Ball
- Tolerance is ±0.0050"
- Sphericity is ±0.001000"
| Sphericity | 0.001 in |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0050 |
| Grade | Grade 1000 |
| Ball Pack Size | N/A |
| Ball Dia. | 11/32 in |
| Weight | 0.004 LB |
| EAN or UPC | 7316578026957 |

