- Radial Shaft Seal
- 110 mm Shaft Diameter
- 130 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 12 mm |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 110 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 130 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Temperature Range [Max] | 230 °F |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -22 °F |
| Seal Design | SKF Wave |
| Lip Type | Single Lip w/Spring |
| Weight | 0.233 LB |
| EAN or UPC | 85311035392 |

