Skip to content Skip to navigation menu
Polyacrylate Elastomer Dual Lip Shaft Seal

11122

Polyacrylate Elastomer Dual Lip Shaft Seal
Item #101008245
  • 1.12 in Shaft Diameter
  • 1.62 in Housing Bore Diameter
  • 0.24 in Overall Width
  • Polyacrylate Elastomer (ACM) Lip Material
Polyacrylate Elastomer Dual Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.12 in Shaft Diameter
  • 1.62 in Housing Bore Diameter
  • 0.24 in Overall Width
  • Polyacrylate Elastomer (ACM) Lip Material

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.

features

  • Many variants
  • Easy installation
Housing Bore Dia. 1.62 in, 41.25 mm
Case Design Rubber Outside Diameter
Lip Type Dual Lip
Pressure 7 psi
Inch/Metric Metric
Lip Material Polyacrylate Elastomer (ACM)
Operating Temperature [Min] -40 °F
Speed 0.05 ft/min
Operating Temperature [Max] 302 °F
Design HMSA7
Shaft Dia. 1.12 in, 28.5 mm
Overall Width 0.24 in, 5.99 mm
Lubricant Oil or Grease
Installation Housing Press Fit
Weight 0.07 LB
EAN or UPC 85311309165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison