- 1.125 in Shaft Diameter
- 1.624 in Housing Bore
- 0.256 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Material | Steel |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Solid | Yes |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 390 °F |
| Spring Type | Garter |
| Operating Temperature [Min] | -5 °F |
| Lip Style | Internal |
| Construction | CRW1 |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Design | CRW1 |
| Housing Bore Dia. | 1.624 in |
| Surface Speed [Nom] | 1,326 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Overall Width | 0.256 in |
| Shaft Dia. | 1.125 in |
| Inch/Metric | Inch |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Application | General Purpose |
| Weight | 0.073 LB |
| EAN or UPC | 85311009508 |

