- 1.125 in Shaft Diameter
- 1.630 in Housing Bore Diameter
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
caution
- Not generally for oil retention
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 1 in, 28 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1 in, 41 mm |
| Installation | Housing Press Fit |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Case Design | Rubber Outside Diameter |
| Seal Design | Molded Design |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Construction | HMS4N |
| Design | HMS4N |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Overall Width | 7 mm |
| Weight | 0.076 LB |
| EAN or UPC | 85311009560 |

