- 1.4 in Shaft Diameter
- 1.95 in Housing Bore Diameter
- 0.28 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Case Design | Rubber Outside Diameter |
| Inch/Metric | Metric |
| Installation | Housing Press Fit |
| Overall Width | 0.28 in, 7 mm |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.05 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 7 psi |
| Lip Type | Dual Lip |
| Design | HMSA7 |
| Housing Bore Dia. | 1.95 in, 49.53 mm |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 1.4 in, 35.5 mm |
| Weight | 0.07 LB |
| EAN or UPC | 85311314183 |

