- Radial Shaft Seal
- 28.58 mm Shaft Diameter
- 49.23 mm Housing Bore Diameter
- 15.88 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
caution
- Not generally for oil retention
| Housing Bore Dia. | 1.94 in, 49.23 mm |
| Surface Speed [Nom] | 590 ft/min |
| Inch/Metric | Metric |
| Shaft Dia. | 1.13 in, 28.58 mm |
| Operating Temperature [Max] | 210 °F |
| Pressure | 3 psi |
| Lip Style | Internal |
| Lip Type | Single Lip w/o Spring |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Design | HD2 |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HD2 |
| Seal Design | Assembled Design |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.63 in, 15.88 mm |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Weight | 0.149 LB |
| EAN or UPC | 85311009751 |

