- 11.375 in Shaft Diameter
- 13 in Housing Bore
- 0.625 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Housing Bore Dia. | 13 in |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip |
| Shaft Dia. | 11.375 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Design | Metal Case |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Overall Width | 0.625 in |
| Weight | 2.076 LB |
| EAN or UPC | 85311043564 |

