- 1.125 in Shaft Diameter
- 2.25 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 1.125 in |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRW1 |
| Solid | Yes |
| Overall Width | 0.25 in |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2.25 in |
| Seal Design | SKF Wave |
| Weight | 0.091 LB |
| EAN or UPC | 85311009898 |

