- 1.14 in Shaft Diameter
- 1.77 in Housing Bore Diameter
- 0.31 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Operating Temperature [Min] | -40 °F |
| Construction | HMSA7 |
| Lip Type | Dual Lip |
| Pressure | 7 psi |
| Lip Style | Internal |
| Overall Width | 0.31 in, 8 mm |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.05 ft/min |
| Temperature Range [Max] | 225 °F |
| Case Design | Rubber Outside Diameter |
| Housing Bore Dia. | 1.77 in, 45 mm |
| Design | HMSA7 |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1.14 in, 29 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -65 °F |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | Light Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Weight | 0.083 LB |
| EAN or UPC | 85311009942 |

