- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 15.887 mm Inside Diameter
- 42.881 mm Outside Diameter
| I.D. | 15.887 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Rows of Balls | Single |
| O.D. | 42.881 mm |
| Weight | 0.229 LB |
| EAN or UPC | 7316572027141 |

