- Radial Shaft Seal
- 30 mm Shaft Diameter
- 37 mm Housing Bore Diameter
- 4 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HM4 seals are designed with a single metal case. They have a conventional single sealing lip made of elastomer. Typical applications include grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
| Inch/Metric | Metric |
| Shaft Dia. | 30 mm |
| Housing Bore Dia. | 37 mm |
| Weight | 0.067 LB |
| EAN or UPC | 85311226851 |

