- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 12 mm Overall Width
- Fluoro Rubber (FKM) Lip Material
| Seal Application | Dirt Exclusion |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Lip Type | Dual Lip |
| Operating Temperature [Min] | -5 °F |
| Temperature Range [Max] | 400 °F |
| Lip Material | Fluoro Rubber (FKM) |
| Overall Width | 12 mm |
| Construction | CRSA4 |
| Pressure | 10 psi |
| Housing Bore Dia. | 2 in, 62 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020@1000, 0.010@4500, 0.015@2500 |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Shaft Dia. | 1 in, 29 mm |
| Case Design | Metal Case |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 390 °F |
| Installation | Housing Press Fit |
| Design | CRSA4 |
| Weight | 0.192 LB |
| EAN or UPC | 85311193832 |

