- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 8 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Single lip, spring-loaded design with inner cases for greater strength and protection of sealing lip. Greater strength generally is not required for seals under 2" in shaft size. Type CRWH offers a wide range of special materials.
| Lip Type | Single Lip |
| Temperature Range [Max] | 250 °F |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Metal Flinger |
| Overall Width | 8 mm |
| Construction | HMSH87 |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 1 in, 30 mm |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Seal Application | Medium Dirt Exclusion |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Design | HMSH87 |
| Installation | Housing Press Fit |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 2 in, 53 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.208 LB |
| EAN or UPC | 85311902779 |

