- 1.188 in Shaft Diameter
- 2.441 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Construction | CRW1 |
| Overall Width | 0.25 in |
| Shaft Dia. | 1.188 in |
| Spring Type | Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Case Material | Steel |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRW1 |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 2.441 in |
| Bore Sealant | Bore Tite |
| Surface Speed [Nom] | 1,401 ft/min |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Case Design | Metal Case |
| Seal Type | Oil |
| Solid | Yes |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Weight | 0.091 LB |
| EAN or UPC | 85311010771 |

