Skip to content Skip to navigation menu
Carboxylated Nitrile Rubber Single Lip Shaft Seal

1200239

Carboxylated Nitrile Rubber Single Lip Shaft Seal
Item #100918031
  • 12 in Shaft Diameter
  • 13.5 in Housing Bore Diameter
  • 0.63 in Overall Width
  • Carboxylated Nitrile Rubber (XNBR) Lip Material
  • Inch
Carboxylated Nitrile Rubber Single Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Shaft Diameter
  • 13.5 in Housing Bore Diameter
  • 0.63 in Overall Width
  • Carboxylated Nitrile Rubber (XNBR) Lip Material
  • Inch

description

  • HDS2 seals are designed for open housings in heavy industrial applications. They are equipped with a metal case and a garter spring, and an SKF Springcover. This provides reliable spring retention in a blind seal installation. They are self-retaining seals and perform exceptionally well in large-size machinery, and customized or heavy-duty machinery. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.

features

  • Self-retaining in an open housing bore
  • Robust design
  • Designed for blind installation
  • Excellent grease or oil retention
  • Customized dimensions
  • No minimum order quantity
Operating Temperature [Max] 210 °F
Lubricant Oil or Grease
Surface Speed [Nom] 5,000 ft/min
Temperature Range [Max] 250 °F
Pressure 15 psi
Inch/Metric Inch
Lip Material Carboxylated Nitrile Rubber (XNBR)
Cover/Compensation Ring/Plate Required No
Case Material Steel
Operating Temperature [Min] -40 °F
Lip Style Internal
Spring Type Garter Spring Cover
Case Construction Steel Case w/Inner Case w/4 Adjustable Lugs
Temperature Range [Min] -40 °F
Speed 0.1 ft/min
Spring Material Stainless Steel
Seal Application General Purpose
Lip Type Single Lip
Shaft Dia. 12 in, 304.8 mm
Case Design Metal Case, Spacer Lugs
Housing Bore Dia. 13.5 in, 342.9 mm
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Overall Width 0.63 in, 15.88 mm
Installation Housing Press Fit
Seal Design Assembled Design
Construction HDS3
Design HDS3
Weight 4.961 LB
EAN or UPC 85311118347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison