- Self-Aligning Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Bearing Design | Self-Aligning |
| Origin | Double Row Self-Aligning |
| Cage Type | Plastic |
| Outer Ring Width | 0.55 in, 14 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Width | 0.55 in, 14 mm |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| Row Type | 2 |
| I.D. | 0.79 in, 20 mm |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Element Material | Bearing Steel |
| No. in Set | Single Bearing |
| Type | Self-Aligning |
| Precision Level | Standard (ABEC 1) |
| Cage | Non-Metallic |
| Reference Speed | 32000 rpm |
| Locking Device | No Locking Device |
| O.D. | 1.85 in, 47 mm |
| Basic Dynamic Load Rating | 2855.074 lbf, 12.7 kN |
| Rolling Element | Ball |
| Limiting Speed | 20000 rpm |
| Seal Material | None |
| No. of Rows | 2 |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| ISO Tolerance | Normal / P0 |
| Enclosure | Open |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Precision | Standard |
| Bearing Class | Normal / P0 |
| Contact Angle | N/A |
| Static Load Rating | 764.35 lbf, 3.4 kN |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Internal Clearance | C3 |
| Cage Material | Polyamide |
| icNumber | 7696671 |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Weight | 0.262 LB |
| EAN or UPC | 7316576620508 |

