- Self-Aligning Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Inner Ring Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| O.D. | 3.94 in, 100 mm |
| Rolling Element | Ball |
| Width | 0.83 in, 21 mm |
| Radial Internal Clearance | Group N |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Lubricant | Solid Oil |
| Cage Material | Polyamide |
| I.D. | 2.17 in, 55 mm |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| Internal Clearance | CN |
| Row Type | 2 |
| Weight | 1.592 LB |
| EAN or UPC | 7316570504194 |

