Skip to content Skip to navigation menu
Cylindrical Bore Self-Aligning Ball Bearing

1215/W64

Cylindrical Bore Self-Aligning Ball Bearing
Item #111860760
  • Self-Aligning Bearing
  • 2.95 in Inner Diameter
  • 5.12 in Outer Diameter
  • 0.98 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.98 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Self-Aligning Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Aligning Bearing
  • 2.95 in Inner Diameter
  • 5.12 in Outer Diameter
  • 0.98 in Width
  • Bearing Steel Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison