- Self-Aligning Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Internal Clearance | C3 |
| Seal Type | Unsealed |
| Origin | Double Row Self-Aligning |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Inner Ring Width | 1.34 in, 34 mm |
| Precision | Standard |
| Limiting Speed | 4800 rpm |
| icNumber | 7702844 |
| Cage Material | Bearing Steel |
| Reference Speed | 7500 rpm |
| Bearing Type | Self-Aligning |
| Contact Angle | N/A |
| Bearing Design | Self-Aligning |
| Element Material | Bearing Steel |
| Outer Ring Width | 1.34 in, 34 mm |
| Width | 1.34 in, 34 mm |
| Precision Level | Standard (ABEC 1) |
| Cage | Sheet Metal |
| Rows of Balls | Double |
| No. of Rows | 2 |
| O.D. | 7.09 in, 180 mm |
| Locking Device | No Locking Device |
| ISO Tolerance | Normal / P0 |
| Lubricant | Oil Preservative |
| Type | Self-Aligning |
| I.D. | 3.94 in, 100 mm |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Seal Material | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Preload Level | None |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| Ball Material | Steel |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 15489.336 lbf, 68.9 kN |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Static Load Rating | 6744.268 lbf, 30 kN |
| Weight | 8.4 LB |
| EAN or UPC | 7316576605451 |

