- 12 in Shaft Diameter
- 13 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 12.25 in |
| Solid | Yes |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 13.375 in |
| Seal Type | Oil |
| Design | CRWH1 |
| Lip Type | Single Lip |
| Overall Width | 0.625 in |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Construction | CRWH1 |
| Inch/Metric | Inch |
| Weight | 2.794 LB |
| EAN or UPC | 85311043625 |

