- 1.25 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Lip Material | RR = Nitrile x Nitrile (Dual Element Constructions Only) |
| Construction | Kit |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Design | KIT |
| Housing Bore Dia. | 1.75 in, 44.5 mm |
| Overall Width | 0.97 in, 24.59 mm |
| Seal Width | 0.968 in |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.257 LB |
| EAN or UPC | 85311011112 |

