Skip to content Skip to navigation menu
Fluoro Rubber Dual Lip Shaft Seal

12533

Fluoro Rubber Dual Lip Shaft Seal
Item #100913383
  • 1.25 in Shaft Diameter
  • 2.06 in Housing Bore Diameter
  • 0.43 in Overall Width
  • Fluoro Rubber (FKM) Lip Material
  • Inch
Fluoro Rubber Dual Lip Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.25 in Shaft Diameter
  • 2.06 in Housing Bore Diameter
  • 0.43 in Overall Width
  • Fluoro Rubber (FKM) Lip Material
  • Inch

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWHA1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, a garter spring to optimize sealing against the shaft, and a dust lip to improve contamination exclusion. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Lip Type Dual Lip
Seal Application Medium Dirt Exclusion
Overall Width 0.433 in
Bore Sealant Bore Tite
Solid Yes
Surface Speed [Nom] 3,600 ft/min
Case Material Steel
Pressure 10 psi
Spring Material Carbon Steel
Misalignment & Runout (In. @ Feet Per Minute) 0.020@1000, 0.010@4500, 0.015@2500
Housing Bore Dia. 2.062 in
Lip Style Internal
Temperature Range [Max] 400 °F
Lubricant Oil or Grease
Lip Material Fluorocarbon Rubber (FKM)
Construction CRWHA1
Temperature Range [Min] -40 °F
Seal Design SKF Wave
Inch/Metric Inch
Case Design Metal Case, Inner Case
Design CRWHA1
Case Construction Steel Case w/Inner Case
Installation Housing Press Fit
Spring Type Garter
Speed 0.07 ft/min
Operating Temperature [Max] 390 °F
Seal Type Oil
Shaft Dia. 1.25 in
Operating Temperature [Min] -5 °F
Weight 0.089 LB
EAN or UPC 85311162500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison