- 1.25 in Shaft Diameter
- 2.4 in Housing Bore Diameter
| Inch/Metric | Metric |
| Housing Bore Dia. | 2.4 in, 61 mm |
| Operating Temperature [Max] | 302 °F |
| Overall Width | 0.55 in, 14 mm |
| Operating Temperature [Min] | -40 °F |
| Design | UNITIZE |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Seal Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.172 LB |
| EAN or UPC | 85311382878 |

