- Radial Shaft Seal
- 125 mm Shaft Diameter
- 150 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 125 mm |
| Overall Width | 12 mm |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 230 °F |
| Housing Bore Dia. | 150 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -22 °F |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Weight | 0.297 LB |
| EAN or UPC | 85311037150 |

