- Radial Shaft Seal
- 125 mm Shaft Diameter
- 170 mm Housing Bore Diameter
- 15 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Dual Lip w/One Spring |
| Seal Type | Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMSA7 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Overall Width | 15 mm |
| Shaft Dia. | 125 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Housing Bore Dia. | 170 mm |
| Seal Design | Standard |
| Spring Material | Carbon Steel Garter |
| Seal Application | Light Dirt Exclusion |
| Weight | 0.69 LB |
| EAN or UPC | 85311238113 |

