- 1.25 in Shaft Diameter
- 2.327 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Overall Width | 0.5 in |
| Lip Type | Single Lip |
| Design | CRW1 |
| Housing Bore Dia. | 2.327 in |
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Solid | Yes |
| Seal Application | General Purpose |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Shaft Dia. | 1.25 in |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Seal Design | SKF Wave |
| Weight | 0.106 LB |
| EAN or UPC | 85311011457 |

