- 1 in Shaft Diameter
- 3 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRSH1 seals are designed with a double metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Construction | CRSH1 |
| Design | CRSH1 |
| Lip Type | Single Lip |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 3.156 in |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Standard |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -65 °F |
| Pressure | 10 psi |
| Shaft Dia. | 1.25 in |
| Overall Width | 0.5 in |
| Solid | Yes |
| Weight | 0.295 LB |
| EAN or UPC | 85311011594 |

