- Self-Aligning Bearing
- 0.35 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
applications
- Papermaking machines
- Fans
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Preload Level | None |
| Row Type | 2 |
| I.D. | 0.35 in, 9 mm |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Reference Speed | 60000 rpm |
| ISO Tolerance | Normal / P0 |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| icNumber | 7696665 |
| Type | Self-Aligning |
| Precision Rating | ABEC 1 |
| Basic Dynamic Load Rating | 876.755 lbf, 3.9 kN |
| Static Load Rating | 183.219 lbf, 0.82 kN |
| Bearing Design | Self-Aligning |
| No. of Rows | 2 |
| Bearing Material Coating | Bearing Steel |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Cage | Non-Metallic |
| Cage Material | Polyamide |
| Static Load Rating [Max] | 815 lbf |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Limiting Speed | 38000 rpm |
| Precision | Standard |
| Cage Type | Plastic |
| Origin | Double Row Self-Aligning |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 0.32 in, 8 mm |
| Inner Ring Width | 0.32 in, 8 mm |
| Rows of Balls | Double |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 3900 lbf |
| Limiting Speed - Grease | 26000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Clearance | CN |
| Ball Material | Steel |
| Width | 0.32 in, 8 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Seal Material | None |
| Contact Angle | N/A |
| O.D. | 1.02 in, 26 mm |
| Weight | 0.057 LB |
| EAN or UPC | 7316577752918 |

