- Radial Shaft Seal
- 12 mm Shaft Diameter
- 20 mm Housing Bore Diameter
- 5 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Temperature Range [Max] | 230 °F |
| Lip Style | Internal |
| Seal Type | Grease |
| Shaft Dia. | 12 mm |
| Inch/Metric | Metric |
| Seal Design | Standard |
| Overall Width | 5 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Housing Bore Dia. | 20 mm |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Construction | HMS4 |
| Temperature Range [Min] | -22 °F |
| Weight | 0.057 LB |
| EAN or UPC | 85311888981 |

