- Self-Aligning Bearing
- 0.59 in Inner Diameter
- 1.65 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Cage Material | Polyamide |
| ISO Tolerance | Normal / P0 |
| Row Type | 2 |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Basic Dynamic Load Rating | 2427.937 lbf, 10.8 kN |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Double |
| Relubrication Feature | Without |
| Type | Self-Aligning |
| icNumber | 7696146 |
| Bearing Class | Normal / P0 |
| Capacity | Standard Capacity |
| O.D. | 1.65 in, 42 mm |
| Preload Level | None |
| Inner Ring Width | 0.51 in, 13 mm |
| Limiting Speed | 24000 rpm |
| Bearing Design | Self-Aligning |
| I.D. | 0.59 in, 15 mm |
| Cage Type | Plastic |
| Ball Material | Steel |
| Static Load Rating | 584.503 lbf, 2.6 kN |
| Width | 0.51 in, 13 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| Reference Speed | 34000 rpm |
| Internal Clearance | CN |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Outer Ring Width | 0.51 in, 13 mm |
| Precision Rating | ABEC 1 |
| Seal Material | None |
| Bearing Type | Self-Aligning |
| Enclosure | Open |
| Origin | Double Row Self-Aligning |
| Precision | Standard |
| No. in Set | Single Bearing |
| Cage | Non-Metallic |
| Bearing Material Coating | Bearing Steel |
| Contact Angle | N/A |
| Weight | 0.204 LB |
| EAN or UPC | 7316576608605 |

