- Self-Aligning Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Row Type | 2 |
| Outer Ring Width | 0.75 in, 19 mm |
| Precision Rating | ABEC 1 |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| O.D. | 2.83 in, 72 mm |
| O.D. Type | Cylindrical |
| Type | Self-Aligning |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 1416.296 lbf, 6.3 kN |
| Material | Bearing Steel |
| No. of Rows | 2 |
| Radial Internal Clearance | CN |
| Relubrication Feature | Without |
| Inner Ring Width | 0.75 in, 19 mm |
| Limiting Speed | 13000 rpm |
| ISO Tolerance | Normal / P0 |
| Cage Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Basic Dynamic Load Rating | 4765.95 lbf, 21.2 kN |
| Element Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Reference Speed | 19000 rpm |
| Width | 0.75 in, 19 mm |
| Bearing Type | Self-Aligning |
| Rolling Element | Ball |
| Internal Clearance | CN |
| I.D. | 1.18 in, 30 mm |
| Weight | 0.941 LB |
| EAN or UPC | 7316577061348 |

