- Radial Shaft Seal
- 130 mm Shaft Diameter
- 160 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRW1 |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -22 °F |
| Lip Style | Internal |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 130 mm |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 160 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 230 °F |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Overall Width | 12 mm |
| Weight | 0.393 LB |
| EAN or UPC | 85311037563 |

