- Radial Shaft Seal
- 130 mm Shaft Diameter
- 170 mm Housing Bore Diameter
- 15 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Design | Standard |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 130 mm |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 250 °F |
| Overall Width | 15 mm |
| Case Construction | Rubber Covered Steel Case |
| Housing Bore Dia. | 170 mm |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Seal Type | Grease |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Construction | HMS4 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.632 LB |
| EAN or UPC | 85311162944 |

